Zoro Homepage

Single Handle Kitchen Faucet, w/Spray

  • Mfr # 4297-AR-DST

  • Zoro # G8852205


product price: $514.96
/ea
Free Shipping & Returns

Key Features

Finish
Arctic Stainless
Number of Handles
1
Flow Rate
1.8 GPM
Handle Type
Lever
Width
12.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4297-AR-DST
Zoro #
G8852205
UPC #
034449705684
Country of Origin
United States

Dimensions

Width
12.69 in
Height
16 in
Length (In.)
12.66 in

Details

Finish
Arctic Stainless
Number of Handles
1
Flow Rate
1.8 GPM
Handle Type
Lever
Item
Single Handle Kitchen Faucet,w/Spray
Series
Cassidy

Description

Single Handle Kitchen Faucet,w/Spray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.