Zoro Homepage
This item is Discontinued.
Delta Single Handle Pull-Down Kitchen Faucet w 9183-RB-DST

Single Handle Pull-Down Kitchen Faucet w (Discontinued)

  • Mfr # 9183-RB-DST
  • Zoro # G7718354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9183-RB-DST
Zoro #
G7718354
UPC #
034449802956
Country of Origin
United States

Dimensions

Width
4.38
Height
15.5
Length
9.25

Details

Finish
Venetian Bronze
Number of Handles
1
Item
Kitchen Faucet
Series
Mateo®
Type
Faucet
GPM
1.80
Mfr. Series
Excluded
Handle
Single Handle Lever
Function
Kitchen

Description

Single Handle Pull-Down Kitchen Faucet w

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.