Zoro Homepage
This item is Discontinued.
Delta Single Handle Pull-Down Kitchen Faucet w 9192T-AR-DST

Single Handle Pull-Down Kitchen Faucet w (Discontinued)

  • Mfr # 9192T-AR-DST
  • Zoro # G8847883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9192T-AR-DST
Zoro #
G8847883
UPC #
034449699631
Country of Origin
United States

Dimensions

Height
15.84
Width
13
Manufacturers Warranty Length
Electronic Faucet 5-year Limited Warranty
Spout Length
10-11/32
Length
14.41
Overall Height (In.)
15.84
Depth (In.)
14.41
Overall Width (In.)
13

Details

Number of Holes
1 or 3-hole 8" installation
Finish
Arctic Stainless
Handle Type
Single Handle Lever
Item
Pull-Down Kitchen Faucet
Valve Type
Electronic with DIAMOND(TM) Seal Valve
Flow Rate (GPM)
1.80
CEC Compliant
T
Type
Faucet
Series
Addison™
Weight
9.23 lb
GPM
1.80
Handle
Single Handle Lever
Function
Kitchen
Mfr. Series
DiamondValve

Description

Single Handle Pull-Down Kitchen Faucet w

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.