
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9192T-CZ-DST
Zoro #
G8820443
UPC #
034449707596
Country of Origin
United States
Dimensions
Width
13
Spout Length
10-11/32
Height
15.84
Manufacturers Warranty Length
Electronic Faucet 5-year Limited Warranty
Length
14.41
Overall Width (In.)
13
Depth (In.)
14.41
Overall Height (In.)
15.84
Details
Number of Holes
1 or 3-hole 8" installation
Finish
Champagne Bronze
Handle Type
Single Handle Lever
Item
Pull-Down Kitchen Faucet
Type
Faucet
CEC Compliant
T
Valve Type
Electronic with DIAMOND(TM) Seal Valve
Flow Rate (GPM)
1.80
Series
Addison™
Weight
9.55 lb
GPM
1.80
Mfr. Series
DiamondValve
Function
Kitchen
Handle
Single Handle Lever
Description
Single Handle Pull-Down Kitchen Faucet w
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.