Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single, Handle Pull-Down Ktchn Fct

  • Mfr # 978-DST

  • Zoro # G8321840


product price: $462.40
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Type
Faucet
ADA Compliant
Yes
Handle Type
Pull-Down
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
978-DST
Zoro #
G8321840
UPC #
034449578127
Country of Origin
United States

Dimensions

Spout Length
9-3/16
Height
14.25
Width
10.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
10.41
Overall Width (In.)
10.5
Overall Height (In.)
14.25
Depth (In.)
10.41

Details

Finish
Chrome
Type
Faucet
Item
Single,Handle Pull-Down Ktchn Fct
ADA Compliant
Yes
Handle Type
Pull-Down
Number of Holes
2
Residential / Commercial
Commercial
Mounting Hole Center to Center
4"
Number of Handles
1
Flow Rate
1.80 gpm
Valve Type
DIAMOND(TM) Seal Valve
Flow Rate (GPM)
1.80
Mounting Type
Deck Mount
CEC Compliant
T
Series
Leland®
Weight
6.235 lb
Handle
Single Handle Lever
GPM
1.80
Mfr. Series
DiamondValve
Function
Kitchen

Description

Single,Handle Pull-Down Ktchn Fct

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.