Zoro Homepage
This item is Discontinued.
Delta Single, Handle Pull-Down Ktchn Fct P188152LF-SS

Single, Handle Pull-Down Ktchn Fct (Discontinued)

  • Mfr # P188152LF-SS
  • Zoro # G8796291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P188152LF-SS
Zoro #
G8796291
UPC #
034449799607
Country of Origin
China

Dimensions

Height
15.5
Spout Length
8-1/8
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
10.5
Length
9.25
Overall Width (In.)
10.5
Depth (In.)
9.25
Overall Height (In.)
15.5

Details

Number of Holes
1 or 3-hole 8" installation
Finish
Stainless
Handle Type
Single Handle Lever
Item
Single,Handle Pull-Down Kitchen Faucet
Valve Type
Ceramic valve
Type
Faucet
CEC Compliant
T
Series
Preceptâ„¢
Flow Rate (GPM)
1.8
Weight
6.906 lb
Mfr. Series
NoLeadBrass
GPM
1.8
Function
Kitchen
Handle
Single Handle Lever

Description

Single,Handle Pull-Down Ktchn Fct

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.