Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single, Handle Pull-Out Kitchen Faucet, 8" Mount, 1 or 3 Hole Commercial

  • Mfr # 4353-RB-DST

  • Zoro # G8796267


product price: $564.55
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Venetian Bronze
Number of Handles
1
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4353-RB-DST
Zoro #
G8796267
UPC #
034449602846
Country of Origin
United States

Dimensions

Spout Length
9-57/64
Width
10.5
Height
11.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
11.91
Overall Width (In.)
10.5
Overall Height (In.)
11.38
Depth (In.)
11.91

Details

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Venetian Bronze
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Single Handle Lever
Mounting Type
Deck Mount
Item
Single,Handle Pull-Out Kitchen Faucet
Valve Type
DIAMOND(TM) Seal Valve
Residential / Commercial
Commercial
Type
Faucet
Series
Lindenâ„¢
CEC Compliant
T
Flow Rate (GPM)
1.50
Weight
5.547 lb
GPM
1.50
Handle
Single Handle Lever
Mfr. Series
DiamondValve
Function
Kitchen

Description

Single,Handle Pull-Out Ktchn Fct

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.