Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single, Handle Pull-Out Kitchen Faucet, 8" Mount, 1 or 3 Hole Commercial

  • Mfr # 470-BL-DST

  • Zoro # G8796230


product price: $672.35
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Matte Black
Number of Handles
1
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-BL-DST
Zoro #
G8796230
UPC #
034449576710
Country of Origin
United States

Dimensions

Height
10
Spout Length
9
Width
8
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
12.28
Depth (In.)
12.28
Overall Width (In.)
8
Overall Height (In.)
10

Details

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Matte Black
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Pull-Out
Mounting Type
Deck Mount
Item
Single,Handle Pull-Out Kitchen Faucet
Residential / Commercial
Commercial
Valve Type
DIAMOND(TM) Seal Valve
Type
Faucet
Series
Signature Pullouts
CEC Compliant
T
Flow Rate (GPM)
1.80
Weight
5.059 lb
Handle
Single Handle Lever
Mfr. Series
DiamondValve
Function
Kitchen
GPM
1.80

Description

Single,Handle Pull-Out Ktchn Fct

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.