Zoro Homepage

Single Handle Single Hole Lavatory Faucet, Brushed Nickel Single hole installation Hole

  • Mfr # P191102LF-BN

  • Zoro # G8312451


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Single Handle
Finish
Brushed Nickel
Number of Holes
Single hole installation
Handle Type
Single Handle Lever
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P191102LF-BN
Zoro #
G8312451
UPC #
034449799621
Country of Origin
China

Dimensions

Spout Length
3-15/16
Height
7.94
Width
5.94
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
6.44
Depth (In.)
6.44
Overall Height (In.)
7.94
Overall Width (In.)
5.94

Details

Faucet Operation
Single Handle
Item
Single Hole Lavatory Faucet
Finish
Brushed Nickel
Number of Holes
Single hole installation
Handle Type
Single Handle Lever
Number of Handles
1
Weight
3.448 lb
Type
Faucet
Valve Type
Ceramic valve
CEC Compliant
T
Flow Rate (GPM)
1.2
Series
Preceptâ„¢
Handle
Single Handle Lever
GPM
1.2
Function
Lavatory
Mfr. Series
NoLeadBrass

Description

Apex 1Hdl Cntrset Bthrom Fct BN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.