Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Handle Single Hole Lavatory Faucet, Champagne Bronze 1 or 3-hole 4" installation Hole

  • Mfr # 538T-CZ-DST

  • Zoro # G8309703


product price: $554.70
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Single Handle
Width
6.5
Number of Holes
1 or 3-hole 4" installation
Length
3.78
Height
9.28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
538T-CZ-DST
Zoro #
G8309703
UPC #
034449657235
Country of Origin
United States

Dimensions

Width
6.5
Length
3.78
Height
9.28
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
5-1/2
Depth (In.)
3.78
Overall Width (In.)
6.5
Overall Height (In.)
9.28

Details

Faucet Operation
Single Handle
Number of Holes
1 or 3-hole 4" installation
Mounting Type
Deck
ADA Compliant
Yes
Weight
5.23 lb
Finish
Champagne Bronze
Handle Type
Single Handle Lever
Flow Rate
1.2 gpm
Item
Single Hole Lavatory Faucet
Number of Handles
1
Residential / Commercial
Commercial
Type
Faucet
Valve Type
Electronic with DIAMOND(TM) Seal Valve
Flow Rate (GPM)
1.20
CEC Compliant
T
Series
Lahara®
Handle
Single Handle Lever
Mfr. Series
DiamondValve
GPM
1.20
Function
Lavatory

Description

Bthrom Faucet w/Touch2O.xt(R) Tech

Restrictions

This item has been restricted from sale in the following states: CA
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.