This item is Discontinued.

Delta Single Handle Single Hole Lavatory Faucet, Champagne Bronze 1 or 3-hole 4" installation Hole 594-CZMPU-DST

Single Handle Single Hole Lavatory Faucet, Champagne Bronze 1 or 3-hole 4" installation Hole (Discontinued)

  • Mfr # 594-CZMPU-DST
  • Zoro # G8795801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
594-CZMPU-DST
Zoro #
G8795801
UPC #
034449655880
Country of Origin
United States

Dimensions

Width
6.13
Length
7.16
Height
8.91
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
5-1/4
Overall Width (In.)
6.13
Depth (In.)
7.16
Overall Height (In.)
8.91

Details

Faucet Operation
Single Handle
Material
Solid Brass
Number of Holes
1 or 3-hole 4" installation
Mounting Type
Deck
ADA Compliant
Yes
Weight
4.345 lb
Handle Type
Single Handle Lever
Finish
Champagne Bronze
Flow Rate
1.2 gpm
Number of Handles
1
Item
Single Hole Lavatory Faucet
Residential / Commercial
Commercial
Type
Faucet
Valve Type
DIAMOND(TM) Seal Valve
CEC Compliant
T
Series
Lindenâ„¢
Flow Rate (GPM)
1.20
Handle
Single Handle Lever
Mfr. Series
DiamondValve
Function
Lavatory
GPM
1.20

Description

Single,Handle Bathroom Faucet

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.