Zoro Homepage

Single Handle Single Hole Lavatory Faucet, Chrome 1 or 3-hole 4" installation Hole

  • Mfr # 559LF-GPM-PP

  • Zoro # G8309931


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Single Handle
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Single Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559LF-GPM-PP
Zoro #
G8309931
UPC #
034449805230
Country of Origin
China

Dimensions

Spout Length
3-1/2
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
6
Depth (In.)
6.25
Overall Height
7.25

Details

Faucet Operation
Single Handle
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Single Handle Lever
Flow Rate
1.0 gpm
Number of Handles
1
Weight
3.41 lb
Item
Single Hole Lavatory Faucet
Valve Type
Euromotion Ceramic Cartridge
Residential / Commercial
Commercial
Material
Solid Brass
Flow Rate (GPM)
1.00
CEC Compliant
T
Series
Modern
Application
Commercial
Body Material
Solid Brass
CEC Compliance
T
Operation Method
Single Handle

Description

Project-Pack,Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.