Zoro Homepage

Single Handle Single Hole Lavatory Faucet, Chrome 1 or 3-hole 4" installation Hole

  • Mfr # 559LF-HGM-PP

  • Zoro # G8309861


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Finish
Chrome
Handle Type
Single Handle Lever
Number of Handles
1
Weight
3.33 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559LF-HGM-PP
Zoro #
G8309861
UPC #
034449805223
Country of Origin
China

Dimensions

Spout Length
3-1/2
Depth (In.)
6.25
Overall Width
6
Overall Height
7.25

Details

Mounting Type
Deck
Finish
Chrome
Handle Type
Single Handle Lever
Number of Handles
1
Weight
3.33 lb
Item
Single Hole Lavatory Faucet
Valve Type
Euromotion Ceramic Cartridge
Series
Modern
Application
Commercial
CEC Compliance
T
Body Material
Solid Brass
Flow Rate - Maximum
0.5 gpm
Operation Method
Single Handle
Number of Mounting Holes
1 or 3

Description

Project-Pack,Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.