Zoro Homepage

Single Handle Single Hole Lavatory Faucet, Chrome 1 or 3-hole 4" installation Hole

  • Mfr # 559LF-PP

  • Zoro # G8326862


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Single Handle
Material
Solid Brass
Width
6
Number of Holes
1 or 3-hole 4" installation
Length
6.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559LF-PP
Zoro #
G8326862
UPC #
034449747233
Country of Origin
China

Dimensions

Width
6
Length
6.25
Height
7.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
4-13/16
Depth (In.)
6.25
Overall Width (In.)
6
Overall Height (In.)
7.25

Description

Modern 1Hdl,Projct-Pack,Bthrom Fct Ch

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.