Zoro Homepage

Single Handle Single Hole Lavatory Faucet, Chrome 1 or 3-hole 4" installation Hole

  • Mfr # 594-MPU-DST

  • Zoro # G8804177


product price: $284.30
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Handle Type
Single Handle Lever
Number of Handles
1
Weight
4.223 lb
Height
8.91
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
594-MPU-DST
Zoro #
G8804177
UPC #
034449655484
Country of Origin
United States

Dimensions

Height
8.91
Width
6.13
Spout Length
5-1/4
Depth (In.)
7.16
Length
7.16
Overall Height
8.91
Overall Width
6.13

Details

Mounting Type
Deck
Finish
Chrome
Handle Type
Single Handle Lever
Number of Handles
1
Weight
4.223 lb
Item
Single Hole Lavatory Faucet
Valve Type
DIAMOND(TM) Seal Valve
Type
Faucet
Series
DiamondValve
Function
Lavatory
Handle
Single Handle Lever
Application
Commercial
CEC Compliance
T
Body Material
Solid Brass
Operation Method
Single Handle
Flow Rate - Maximum
1.2
Number of Mounting Holes
1 or 3

Description

Linden,1Hdl,Bathroom Fct Chr

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.