Zoro Homepage

Single Handle Single Hole Lavatory Faucet, Chrome 1 or 3-hole 4" installation Hole

  • Mfr # P1519LF

  • Zoro # G8795777


product price: $203.70
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Single Handle
Width
6
Number of Holes
1 or 3-hole 4" installation
Length
6.38
Height
5.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1519LF
Zoro #
G8795777
UPC #
034449866507
Country of Origin
China

Dimensions

Width
6
Length
6.38
Height
5.25
Spout Length
5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
5.25
Overall Width (In.)
6
Depth (In.)
6.38

Details

Faucet Operation
Single Handle
Number of Holes
1 or 3-hole 4" installation
Weight
3.926 lb
Handle Type
Single Handle Lever
Finish
Chrome
Number of Handles
1
Item
Single Hole Lavatory Faucet
Type
Faucet
Valve Type
Ceramic valve
CEC Compliant
T
Flow Rate (GPM)
1.0
Series
Xander®
Handle
Single Handle Lever
GPM
1.0
Function
Lavatory
Mfr. Series
NoLeadBrass

Description

Single,Handle Bathroom

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.