Single Handle Single Hole Lavatory Faucet, Chrome Single hole installation Hole
Mfr # 567LF-GPM-PP
Zoro # G8309898
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Single Handle
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
567LF-GPM-PP
Zoro #
G8309898
UPC #
034449855525
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
4-1/2
Overall Width (In.)
6
Depth (In.)
6.19
Details
Faucet Operation
Single Handle
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Single Handle Lever
Flow Rate
1.0 gpm
Number of Handles
1
Weight
4.9 lb
Item
Single Hole Lavatory Faucet
Valve Type
Ceramic valve
Residential / Commercial
Commercial
Material
Solid Brass
CEC Compliant
T
Flow Rate (GPM)
1.00
Series
Modern
Application
Commercial
CEC Compliance
T
Body Material
Solid Brass
Number of Mounting Holes
1
Flow Rate - Maximum
1
Description
Project Pack,Faucet-Low Flow
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.