Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Handle Single Hole Lavatory Faucet, Stainless 1 or 3-hole 4" installation Hole

  • Mfr # 559LF-SSPP

  • Zoro # G8328131


product price: $257.25
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Single Handle
Material
Solid Brass
Width
6
Number of Holes
1 or 3-hole 4" installation
Length
6.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559LF-SSPP
Zoro #
G8328131
UPC #
034449747240
Country of Origin
China

Dimensions

Width
6
Length
6.25
Height
7.25
Spout Length
3-5/8
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
6.25
Overall Width (In.)
6
Overall Height (In.)
7.25

Details

Faucet Operation
Single Handle
Material
Solid Brass
Number of Holes
1 or 3-hole 4" installation
Mounting Type
Deck
ADA Compliant
Yes
Weight
3.396 lb
Handle Type
Single Handle Lever
Finish
Stainless
Flow Rate
1.2 gpm
Number of Handles
1
Item
Single Hole Lavatory Faucet
Residential / Commercial
Commercial
Valve Type
Ceramic valve
Type
Faucet
Flow Rate (GPM)
1.20
Series
Modern™
CEC Compliant
T
Mfr. Series
NoLeadBrass
Function
Lavatory
GPM
1.20
Handle
Single Handle Lever

Description

Modrn 1Hdl PrjctPack,Bthrom FctStinles

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.