Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Handle Single Hole Lavatory Faucet, Stainless 1 or 3 Hole

  • Mfr # 538-SSMPU-DST

  • Zoro # G8790052


product price: $371.45
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Handle Type
Single Handle Lever
Number of Handles
1
Weight
4.41 lb
Width
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
538-SSMPU-DST
Zoro #
G8790052
UPC #
034449594615
Country of Origin
United States

Dimensions

Width
6.5
Height
7.47
Spout Length
5-1/2
Length
7.28
Depth (In.)
7.28
Overall Width
6.5
Overall Height
7.47

Details

Mounting Type
Deck
Finish
Stainless
Handle Type
Single Handle Lever
Number of Handles
1
Weight
4.41 lb
Item
Single Hole Lavatory Faucet
Type
Faucet
Valve Type
DIAMOND(TM) Seal Valve
Series
DiamondValve
Function
Lavatory
Handle
Single Handle Lever
Application
Commercial
Operation Method
Single Handle
CEC Compliance
T
Flow Rate - Maximum
1.2
Number of Mounting Holes
1 or 3

Description

Lahara,1-Hdl Bathroom Fct SS

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.