Single Handle Single Hole Lavatory Faucet, Venetian Bronze 1 or 3-hole 4" installation Hole

  • Mfr # 538T-RB-DST

  • Zoro # G8806502


product price: $549.05
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Single Handle
Width
6.5
Number of Holes
1 or 3-hole 4" installation
Length
3.78
Height
9.28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
538T-RB-DST
Zoro #
G8806502
UPC #
034449643160
Country of Origin
United States

Dimensions

Width
6.5
Length
3.78
Height
9.28
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
5-1/2
Depth (In.)
3.78
Overall Height (In.)
9.28
Overall Width (In.)
6.5

Details

Faucet Operation
Single Handle
Number of Holes
1 or 3-hole 4" installation
Mounting Type
Deck
ADA Compliant
Yes
Weight
5.1 lb
Handle Type
Single Handle Lever
Finish
Venetian Bronze
Flow Rate
1.2 gpm
Item
Single Hole Lavatory Faucet
Number of Handles
1
Type
Faucet
Residential / Commercial
Commercial
Valve Type
Electronic with DIAMOND(TM) Seal Valve
Flow Rate (GPM)
1.20
Series
Lahara®
CEC Compliant
T
Mfr. Series
DiamondValve
Handle
Single Handle Lever
Function
Lavatory
GPM
1.20

Description

Lahara 1Hdl BthromFct wTouch2O VBrnz

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.