Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome
Mfr # 570LF-WF
Zoro # G8321603
product price: $224.50
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Finish
Chrome
Faucet Operation
Single Handle
Number of Handles
1
Residential / Commercial
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
570LF-WF
Zoro #
G8321603
UPC #
034449694773
Country of Origin
United States
Details
Material
Solid Brass
Finish
Chrome
Faucet Operation
Single Handle
Number of Handles
1
Item
Bathroom Faucet
Residential / Commercial
Commercial
Mounting Type
Deck
Flow Rate
1.2 gpm
ADA Compliant
Yes
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Description
Single,Handle Basin Faucet
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.