Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Handle Wall Mount Lavatory Rough

  • Mfr # R3520-WL

  • Zoro # G715676146


product price: $94.90
/ea
Free Shipping & Returns

Key Features

Material
Brass
Depth (In.)
2 in
Length
3.75 in
Height (In.)
2 in
Width (In.)
3.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3520-WL
Zoro #
G715676146
UPC #
195205150206
Country of Origin
China

Dimensions

Depth (In.)
2 in
Length
3.75 in
Height (In.)
2 in
Width (In.)
3.56 in

Details

Material
Brass

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Brass construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.