Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single, Hndl Kitchen Faucet with Spray, 8" Mount, 4 Hole Commercial

  • Mfr # 440-DST

  • Zoro # G8796477


product price: $246.15
/ea
Free Shipping & Returns

Key Features

Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440-DST
Zoro #
G8796477
UPC #
034449587952
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
9-3/16
Height
8
Width
10.5
Length
10.94
Depth (In.)
10.94
Overall Width (In.)
10.5
Overall Height (In.)
8

Details

Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Single Handle Lever
Mounting Type
Deck Mount
Item
Single,Hndl Kitchen Faucet with Spray
Valve Type
DIAMOND(TM) Seal Valve
Residential / Commercial
Commercial
Type
Faucet
Flow Rate (GPM)
1.8
CEC Compliant
T
Series
Collinsâ„¢
Weight
4.0 lb
GPM
1.8
Handle
Single Handle Lever
Function
Kitchen
Mfr. Series
DiamondValve

Description

Single,Hndl Kitchen Fct with Spray

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.