Zoro Homepage

Single hole installation Hole Single Hole Lavatory Faucet, Champagne Bronze

  • Mfr # 553LF-CZ

  • Zoro # G4037011


product price: $840.75
/ea
Free Shipping & Returns

Key Features

Width
3.25
Number of Holes
Single hole installation
Length
4.06
Height
7.78
Weight
4.96 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553LF-CZ
Zoro #
G4037011
UPC #
34449657488
Country of Origin
China

Dimensions

Width
3.25
Length
4.06
Height
7.78
Overall Width (In.)
3.25
Spout Length
4-25/32
Overall Height (In.)
7.78
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
4.06

Details

Number of Holes
Single hole installation
Weight
4.96 lb
Finish
Champagne Bronze
Handle Type
Single Handle Lever
Item
Single Hole Lavatory Faucet
Valve Type
Ceramic valve
Series
Vero®
Flow Rate (GPM)
1.2
Type
Faucet
CEC Compliant
T
Mfr. Series
NoLeadBrass
GPM
1.2
Handle
Single Handle Lever
Function
Lavatory

Description

Delta Vero Single Handle Bathroom Faucet Champagne Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.