Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single hole installation Hole Single Hole Lavatory Faucet, Chrome

  • Mfr # 559HA-DST

  • Zoro # G4041884


product price: $269.00
/ea
Free Shipping & Returns

Key Features

Width
3.66
Number of Holes
Single hole installation
Length
7
Height
8.88
Weight
4.0 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559HA-DST
Zoro #
G4041884
UPC #
34449776684
Country of Origin
United States

Dimensions

Width
3.66
Length
7
Height
8.88
Overall Width (In.)
3.66
Spout Length
5-9/16
Depth (In.)
7
Overall Height (In.)
8.88
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Number of Holes
Single hole installation
Weight
4.0 lb
Handle Type
Single Handle Lever
Finish
Chrome
Item
Single Hole Lavatory Faucet
Type
Faucet
Valve Type
Euromotion DIAMOND(TM) Valve
CEC Compliant
T
Flow Rate (GPM)
1.20
Series
Trinsic®
Handle
Single Handle Lever
GPM
1.20
Mfr. Series
Excluded
Function
Lavatory

Description

Delta Trinsic Single Handle High-Arc Bathroom Faucet Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.