
Single hole installation Hole Single Hole Lavatory Faucet, Chrome
Mfr # 559HA-GPM-DST
Zoro # G4046699
product price: $269.00
/ea
Free Shipping & Returns
Key Features
Number of Holes
Single hole installation
Weight
4.086 lb
Handle Type
Single Handle Lever
Finish
Chrome
Valve Type
Euromotion DIAMOND(TM) Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
559HA-GPM-DST
Zoro #
G4046699
UPC #
34449832410
Country of Origin
United States
Dimensions
Overall Width (In.)
3.66
Overall Height (In.)
8.88
Spout Length
5-5/8
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
7
Details
Number of Holes
Single hole installation
Weight
4.086 lb
Handle Type
Single Handle Lever
Finish
Chrome
Item
Single Hole Lavatory Faucet
Valve Type
Euromotion DIAMOND(TM) Valve
CEC Compliant
T
Flow Rate (GPM)
1.00
Series
Trinsic
Description
Delta Trinsic Single Handle High-Arc Bathroom Faucet Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.