Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single hole installation Hole Single Hole Lavatory Faucet, Matte Black

  • Mfr # 699-BL-DST

  • Zoro # G4010901


product price: $809.00
/ea
Free Shipping & Returns

Key Features

Width
1.88
Number of Holes
Single hole installation
Length
8.06
Height
7
Weight
4.77 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
699-BL-DST
Zoro #
G4010901
UPC #
34449850285
Country of Origin
United States

Dimensions

Width
1.88
Length
8.06
Height
7
Depth (In.)
8.06
Spout Length
5-9/16
Overall Height (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
1.88

Details

Number of Holes
Single hole installation
Weight
4.77 lb
Finish
Matte Black
Handle Type
Single Handle Lever
Item
Single Hole Lavatory Faucet
CEC Compliant
T
Flow Rate (GPM)
1.20
Valve Type
DIAMOND(TM) Seal Valve
Type
Faucet
Series
Pivotalâ„¢
Function
Lavatory
Mfr. Series
Excluded
GPM
1.20
Handle
Single Handle Lever

Description

Delta Pivotal Single Handle Mid-Height Vessel Bathroom Faucet Matte Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.