Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single hole installation Hole Single Hole Lavatory Faucet, Venetian Bronze

  • Mfr # 553LF-RB

  • Zoro # G4029591


product price: $832.35
/ea
Free Shipping & Returns

Key Features

Width
3.25
Number of Holes
Single hole installation
Length
4.06
Height
7.78
Weight
4.96 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553LF-RB
Zoro #
G4029591
UPC #
34449657495
Country of Origin
China

Dimensions

Width
3.25
Length
4.06
Height
7.78
Depth (In.)
4.06
Spout Length
4-25/32
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
3.25
Overall Height (In.)
7.78

Details

Number of Holes
Single hole installation
Weight
4.96 lb
Handle Type
Single Handle Lever
Finish
Venetian Bronze
Item
Single Hole Lavatory Faucet
Series
Vero®
Type
Faucet
CEC Compliant
T
Valve Type
Ceramic valve
Flow Rate (GPM)
1.2
Mfr. Series
NoLeadBrass
Handle
Single Handle Lever
GPM
1.2
Function
Lavatory

Description

Delta Vero Single Handle Bathroom Faucet Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.