Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single hole installation Hole Single Hole Lavatory Faucet, Venetian Bronze

  • Mfr # 559HA-RB-DST

  • Zoro # G4038463


product price: $419.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
Single hole installation
Weight
4.1 lb
Finish
Venetian Bronze
Handle Type
Single Handle Lever
Depth (In.)
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559HA-RB-DST
Zoro #
G4038463
UPC #
34449776691
Country of Origin
United States

Dimensions

Depth (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
5-9/16
Overall Width (In.)
3.66
Overall Height (In.)
8.88

Details

Number of Holes
Single hole installation
Weight
4.1 lb
Finish
Venetian Bronze
Handle Type
Single Handle Lever
Item
Single Hole Lavatory Faucet
CEC Compliant
T
Flow Rate (GPM)
1.20
Valve Type
Euromotion DIAMOND(TM) Valve
Series
Trinsic

Description

Delta Trinsic Single Handle High-Arc Bathroom Faucet Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.