Zoro Homepage

Single hole installation Hole Vessel Lavatory Faucet, Champagne Bronze

  • Mfr # 751-CZ-DST

  • Zoro # G4016361


product price: $748.50
/ea
Free Shipping & Returns

Key Features

Number of Holes
Single hole installation
Weight
3.785 lb
Handle Type
Single Handle Lever
Finish
Champagne Bronze
Overall Width (In.)
2.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751-CZ-DST
Zoro #
G4016361
UPC #
34449657259
Country of Origin
United States

Dimensions

Overall Width (In.)
2.13
Depth (In.)
7.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
4-3/4
Overall Height (In.)
13.31

Details

Number of Holes
Single hole installation
Weight
3.785 lb
Handle Type
Single Handle Lever
Finish
Champagne Bronze
Item
Vessel Lavatory Faucet
Flow Rate (GPM)
1.20
Valve Type
DIAMOND(TM) Seal Valve
CEC Compliant
T
Series
Dryden

Description

Delta Dryden Single Handle Vessel Bathroom Faucet Champagne Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.