Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single hole installation Hole Vessel Lavatory Faucet, Champagne Bronze

  • Mfr # 753LF-CZ

  • Zoro # G4041534


product price: $1,148.45
/ea
Free Shipping & Returns

Key Features

Width
4.38
Length
5.94
Number of Holes
Single hole installation
Height
11.84
Weight
5.25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
753LF-CZ
Zoro #
G4041534
UPC #
34449657501
Country of Origin
China

Dimensions

Width
4.38
Length
5.94
Height
11.84
Depth (In.)
5.94
Spout Length
4-25/32
Overall Height (In.)
11.84
Overall Width (In.)
4.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Number of Holes
Single hole installation
Weight
5.25 lb
Handle Type
Single Handle Lever
Finish
Champagne Bronze
Item
Vessel Lavatory Faucet
Type
Faucet
Flow Rate (GPM)
1.20
Valve Type
Ceramic valve
Series
Vero®
CEC Compliant
T
Function
Lavatory
GPM
1.20
Handle
Single Handle Lever
Mfr. Series
NoLeadBrass

Description

Delta Vero Single Handle Vessel Bathroom Faucet Champagne Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.