Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single hole installation Hole Vessel Lavatory Faucet, Champagne Bronze

  • Mfr # 759-CZ-DST

  • Zoro # G4013552


product price: $469.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
Single hole installation
Weight
3.994 lb
Handle Type
Single Handle Lever
Spout Length
6-1/8
Flow Rate (GPM)
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
759-CZ-DST
Zoro #
G4013552
UPC #
34449776714
Country of Origin
United States

Dimensions

Spout Length
6-1/8
Overall Width (In.)
2
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
6.75
Overall Height (In.)
14.56

Details

Number of Holes
Single hole installation
Weight
3.994 lb
Handle Type
Single Handle Lever
Finish
Champagne Bronze
Item
Vessel Lavatory Faucet
Flow Rate (GPM)
1.2
CEC Compliant
T
Valve Type
Euromotion DIAMOND(TM) Valve
Series
Trinsic

Description

Delta Trinsic Single Handle Vessel Bathroom Faucet Champagne Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.