Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single hole installation Hole Vessel Lavatory Faucet, Champagne Bronze

  • Mfr # 774-CZ-DST

  • Zoro # G4016133


product price: $899.00
/ea
Free Shipping & Returns

Key Features

Width
1.88
Number of Holes
Single hole installation
Length
6.19
Height
13.75
Weight
5.092 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774-CZ-DST
Zoro #
G4016133
UPC #
34449889728
Country of Origin
United States

Dimensions

Width
1.88
Length
6.19
Height
13.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
6.19
Overall Width (In.)
1.88
Overall Height (In.)
13.75
Spout Length
5

Details

Number of Holes
Single hole installation
Weight
5.092 lb
Handle Type
Single Handle Lever
Finish
Champagne Bronze
Item
Vessel Lavatory Faucet
Flow Rate (GPM)
1.2
Series
Zura®
Type
Faucet
CEC Compliant
T
Valve Type
Euromotion DIAMOND(TM) Valve
GPM
1.2
Handle
Single Handle Lever
Function
Lavatory
Mfr. Series
Excluded

Description

Delta Zura Single Handle Vessel Bathroom Faucet Champagne Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.