Zoro Homepage

Single hole installation Hole Vessel Lavatory Faucet, Stainless

  • Mfr # 759-SS-DST

  • Zoro # G4019195


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Width
2
Length
6.75
Number of Holes
Single hole installation
Height
14.56
Weight
3.994 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
759-SS-DST
Zoro #
G4019195
UPC #
34449776745
Country of Origin
United States

Dimensions

Width
2
Length
6.75
Height
14.56
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
6-1/8
Overall Height (In.)
14.56
Depth (In.)
6.75
Overall Width (In.)
2

Details

Number of Holes
Single hole installation
Weight
3.994 lb
Handle Type
Single Handle Lever
Finish
Stainless
Item
Vessel Lavatory Faucet
CEC Compliant
T
Type
Faucet
Valve Type
Euromotion DIAMOND(TM) Valve
Series
Trinsic®
Flow Rate (GPM)
1.2
Handle
Single Handle Lever
Mfr. Series
Excluded
GPM
1.2
Function
Lavatory

Description

Delta Trinsic Single Handle Vessel Bathroom Faucet Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.