Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single hole installation Hole Vessel Lavatory Faucet, Stainless

  • Mfr # 774-SS-DST

  • Zoro # G4017253


product price: $779.00
/ea
Free Shipping & Returns

Key Features

Width
1.88
Number of Holes
Single hole installation
Length
6.19
Height
13.75
Weight
4.84 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774-SS-DST
Zoro #
G4017253
UPC #
34449821865
Country of Origin
United States

Dimensions

Width
1.88
Length
6.19
Height
13.75
Spout Length
5
Overall Height (In.)
13.75
Depth (In.)
6.19
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
1.88

Details

Number of Holes
Single hole installation
Weight
4.84 lb
Finish
Stainless
Handle Type
Single Handle Lever
Item
Vessel Lavatory Faucet
Type
Faucet
CEC Compliant
T
Valve Type
Euromotion DIAMOND(TM) Valve
Series
Zura®
Flow Rate (GPM)
1.2
Handle
Single Handle Lever
GPM
1.2
Mfr. Series
Excluded
Function
Lavatory

Description

Delta Zura Single Handle Vessel Bathroom Faucet Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.