
Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet
Mfr # 1959LF-AR
Zoro # G4029713
product price: $449.00
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
Single Hole Only
Number of Holes
1
Number of Handles
1
Flow Rate
1.50 gpm
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1959LF-AR
Zoro #
G4029713
UPC #
34449759793
Country of Origin
China
Dimensions
Spout Length
5-15/16
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
11.5
Overall Width (In.)
2.19
Depth (In.)
5.94
Details
Item
Kitchen Faucet
Mounting Hole Center to Center
Single Hole Only
Number of Holes
1
Number of Handles
1
Flow Rate
1.50 gpm
Finish
Arctic Stainless
ADA Compliant
Yes
Series
Trinsic
Residential / Commercial
Commercial
Flow Rate (GPM)
1.50
CEC Compliant
T
Handle Type
Lever Handle
Valve Type
Ceramic valve
Mounting Type
Deck Mount
Weight
3.32 lb
Description
Delta Trinsic Single Handle Bar Faucet Arctic Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.