Zoro Homepage

Single Metal Knob Handle - Hot

  • Mfr # RP7132

  • Zoro # G0654967


product price: $27.95
/ea

Key Features

Finish
Chrome
Handle Type
Single Handle Knob
Tub and Shower Category
Shower Handles
Series
HDF
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP7132
Zoro #
G0654967
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Commercial 5-year Limited Warranty

Details

Finish
Chrome
Handle Type
Single Handle Knob
Tub and Shower Category
Shower Handles
Item
Handle Repair Part Faucet
Series
HDF
Weight
0.25 lb
Product Type
Single Metal Knob Handle - Hot

Description

Single Metal Knob Handle - Hot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.