Zoro Homepage

Six Setting, 3-Port, Diverter Trim

  • Mfr # T11994-SS

  • Zoro # G8311173


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Stainless
Depth (In.)
3.38
Length
3.38
Weight
1.56 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11994-SS
Zoro #
G8311173
UPC #
034449655859
Country of Origin
United States

Dimensions

Depth (In.)
3.38
Length
3.38
Width
4.44
Height
4.44
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
4.44
Overall Width (In.)
4.44

Details

Item
Six Setting,3-Port,Diverter Trim
Type
Faucet
Finish
Stainless
Weight
1.56 lb
Valve Type
Ceramic valve
Function
Showering Component
Series
Lindenâ„¢
Mfr. Series
Excluded
CEC Compliant
T
Handle
Single Handle Lever
Handle Type
Single Handle Lever

Description

Six Setting,3-Port,Diverter Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.