
Slide Bar Hand Shower, Champagne Bronze, Wall
Mfr # 57051-CZ
Zoro # G7825887
product price: $806.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Flow Rate (GPM)
1.75 gpm
Includes
Stretchable Metal Hose, Wall Bar
Shower Head Type
Hand Shower
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57051-CZ
Zoro #
G7825887
UPC #
034449658041
Country of Origin
China
Details
Item
Slide Bar Hand Shower
Material
Plastic
Finish
Champagne Bronze
Flow Rate (GPM)
1.75 gpm
Includes
Stretchable Metal Hose, Wall Bar
Shower Head Type
Hand Shower
ADA Compliant
No
Flow Rate
1.75 gpm
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Mounting Type
Wall
Certification
CalGreen Certified, CEC Certified - T
Description
Wash the day away with this super functional handshower, giving you water any way you need it, anywhere you want it. The handshower easily adjusts on the wall-mount slide bar to accommodate every user. The built-in backflow protection system incorporates two certified check valves for your peace of mind. Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.
- Single-setting full body spray hand shower
- Includes 60" - 82" stretchable metal hose for extended reach within the shower
- Includes wall bar with adjustable slide for tall or short bathers
- Certified dual check valves for backflow protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.