
Slide Bar Hand Shower, Stainless, Wall
Mfr # 57530-SS
Zoro # G7822457
product price: $741.99
/ea
Free Shipping & Returns
Key Features
Includes
69" Hose
Flow Rate
1.75 gpm
Mounting Type
Wall
ADA Compliant
No
Finish
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57530-SS
Zoro #
G7822457
UPC #
034449631020
Country of Origin
China
Dimensions
Height
26-15/16"
Details
Includes
69" Hose
Item
Slide Bar Hand Shower
Flow Rate
1.75 gpm
Mounting Type
Wall
ADA Compliant
No
Finish
Stainless
Shower Head Type
Hand Shower
Standards
ASME A112.18.1 / CSA B125.1, EPA WaterSense
Green Certification or Other Recognition
CalGreen Certified
Material
Plastic
CEC Compliant
T
Description
Wash the day away with this super functional handshower, giving you water any way you need it, anywhere you want it. The handshower easily adjusts on the wall-mount slide bar to accommodate every user. The built-in backflow protection system incorporates two certified check valves for your peace of mind.
- Includes 60" - 82" stretchable metal hose for extended reach within the shower
- Includes wall bar with adjustable slide for tall or short bathers
- Certified dual check valves for backflow protection
- Dual check valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.