
Slide Bar Hand Shower, Venetian Bronze, Wall
Mfr # 55530-RB
Zoro # G7824435
product price: $375.99
/ea
Free Shipping & Returns
Key Features
Includes
69" Hose
Flow Rate
1.75 gpm
Mounting Type
Wall
ADA Compliant
No
Shower Head Type
Hand Shower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55530-RB
Zoro #
G7824435
UPC #
034449658065
Country of Origin
China
Dimensions
Height
26-15/16"
Details
Includes
69" Hose
Item
Slide Bar Hand Shower
Flow Rate
1.75 gpm
Mounting Type
Wall
ADA Compliant
No
Finish
Venetian Bronze
Shower Head Type
Hand Shower
Standards
ASME A112.18.1 / CSA B125.1, EPA WaterSense
Green Certification or Other Recognition
CalGreen Certified
Material
Plastic
CEC Compliant
T
Description
Experience a better shower with the control and flexibility of a Delta hand shower. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.
- Single setting hand shower
- 69" long hose for a long reach within the shower
- Wall mounting bracket included
- Dual check valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.