Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Mechanism - Contemporary Slide Bar

  • Mfr # RP64239CZPR

  • Zoro # G108465104


product price: $73.85
/ea

Key Features

Material of Construction
ABS - Plastic
Length (In.)
0.88 in
Material
ABS - Plastic
Width
1.75 in
Height (In.)
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP64239CZPR
Zoro #
G108465104
UPC #
195205037347
Country of Origin
China

Dimensions

Length (In.)
0.88 in
Width
1.75 in
Height (In.)
3.5 in
Height
3.5 in

Details

Finish
Lumicoat Champagne Bronze
Material of Construction
ABS - Plastic
Material
ABS - Plastic

Description

Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with hand showers, body sprays, body jets and raincan shower heads. Delta products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Shower bar slide mechanism
  • Adjusts vertically on shower bar
  • Contemporary style
  • 3-1/2 in. wide
  • Fits Delta square base hand showers
  • Sold individually

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.