Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Mechanism - Contemporary Slide Bar

  • Mfr # RP64239RB

  • Zoro # G101763610


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Length (In.)
0.88 in
Material
ABS - Plastic
Height (In.)
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP64239RB
Zoro #
G101763610
UPC #
34449645676
Country of Origin
China

Dimensions

Length (In.)
0.88 in
Height (In.)
3.5 in

Details

Finish
Venetian Bronze
Material
ABS - Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.