
Slide Mechanism - Transitional Slide Bar
Mfr # RP64152BL
Zoro # G315683506
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Depth (In.)
1.31 in
Color
Black
Length (In.)
0.75 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP64152BL
Zoro #
G315683506
UPC #
195205146933
Country of Origin
China
Dimensions
Depth (In.)
1.31 in
Length (In.)
0.75 in
Length
0.75 in
Width
1.31 in
Height (In.)
1.31 in
Details
Finish
Matte Black
Color
Black
Material
Plastic
Description
- Genuine Delta manufacturing
- Manufactured in China
- Plastic construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.