Zoro Homepage
This item is Discontinued.
Delta Smooth, 8" Mount, 1 or 3 Hole Kitchen Faucet 9197-AR-DST

Smooth, 8" Mount, 1 or 3 Hole Kitchen Faucet (Discontinued)

  • Mfr # 9197-AR-DST
  • Zoro # G4020519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9197-AR-DST
Zoro #
G4020519
UPC #
34449692687
Country of Origin
United States

Details

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Arctic Stainless
Number of Handles
1
Faucet Operation
Smooth
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Euro-Motion Handle
Mounting Type
Deck Mount
Item
Kitchen Faucet

Description

Delta Cassidy Single Handle Pull-Down Kitchen Faucet with ShieldSpray® Technology Arctic Stainless

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.