Zoro Homepage

Smooth, 8" Mount, 1 or 3 Hole Kitchen Faucet

  • Mfr # 9997-RB-DST

  • Zoro # G4041309


product price: $1,079.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Number of Holes
1 or 3
Number of Handles
1
Flow Rate
1.80 gpm
Finish
Venetian Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9997-RB-DST
Zoro #
G4041309
UPC #
34449692779
Country of Origin
United States

Dimensions

Height
14.56
Spout Length
6-3/8
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
2.75
Length
8.97
Depth (In.)
8.97
Overall Height (In.)
14.56
Overall Width (In.)
2.75

Description

Delta Cassidy Single Handle Pull-Down Bar / Prep Faucet Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.