Zoro Homepage

Soap Dispenser

  • Mfr # RP100251

  • Zoro # G701762600


product price: $42.45
/ea

Key Features

Length (In.)
2.25 in
Material
Plastic
Height
12.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100251
Zoro #
G701762600
UPC #
34449973908
Country of Origin
China

Dimensions

Length (In.)
2.25 in
Height
12.75 in

Details

Finish
Chrome
Material
Plastic

Description

You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.


  • Perfectly coordinates with Delta kitchen faucets
  • Large capacity 13-ounce bottle
  • Refillable from above the deck
  • 3 in. maximum deck thickness
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • View Delta Faucet's Return Policy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.