Zoro Homepage

Soap / Lotion Dispenser

  • Mfr # RP1001AR

  • Zoro # G107047936


product price: $80.35
/ea
Free Shipping & Returns

Key Features

Dispenser Color
Silver
Width
2
Height
2.75
Overall Length
4.16
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP1001AR
Zoro #
G107047936
UPC #
34449638616
Country of Origin
United States

Dimensions

Width
2
Height
2.75
Overall Length
4.16

Details

Dispenser Color
Silver
Material
Plastic
Finish
Arctic Stainless

Description

  • For use as soap or lotion dispenser
  • Large capacity 13-ounce bottle
  • Refillable from above the deck
  • Includes refill funnel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.