Zoro Homepage

Soap / Lotion Dispenser

  • Mfr # RP1001BL

  • Zoro # G407047902


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Dispenser Color
Black
Width
2
Material
Plastic
Height
2.75
Overall Length
4.16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP1001BL
Zoro #
G407047902
UPC #
34449485609
Country of Origin
United States

Dimensions

Width
2
Height
2.75
Overall Length
4.16

Details

Dispenser Color
Black
Material
Plastic
Finish
Matte Black

Description

  • For use as soap or lotion dispenser
  • Large capacity 13-ounce bottle
  • Refillable from above the deck
  • Includes refill funnel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.