
Soap / Lotion Dispenser
Mfr # RP1001RB
Zoro # G607048037
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Dispenser Color
Bronze
Height
2.75
Overall Length
4.16
Finish
Venetian Bronze
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP1001RB
Zoro #
G607048037
UPC #
34449456630
Country of Origin
United States
Dimensions
Height
2.75
Overall Length
4.16
Width
2
Details
Dispenser Color
Bronze
Finish
Venetian Bronze
Material
Plastic
Description
- For use as soap or lotion dispenser
- Large capacity 13-ounce bottle
- Refillable from above the deck
- Includes refill funnel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.